LEV T5362-GY 20A 125V DUPLEX TR REC

Item #: 1167806

Cat #: T5362-GY

UPC: 078477895399

Sign In or Register to view pricing and more.
Documents & Guides
LEV T5362-GY 20A 125V DUPLEX

Overview

LEV T5362-GY 20A 125V DUPLEX
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – GRAY
Also known as: 078477895399, T5362-GY

Specifications

Type: Receptacle
Color: Gray
Type: Receptacle
Color: Gray

Customer Reviews

No reviews for this product
(0)