Overview
4"SQ SWIV COV, 1/2"
Also known as: 785592102782, SC-50
Specifications
Size: | 4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Size: | 4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)