12-2/12-2/12-1 MC-PLUS LITE BK RD WE/BK WE/RD GN 250FT COIL
Item #: 1167704
Cat #: 3604-42-00
UPC: 077680279897
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12-2/12-2/12-1 MC-PLUS LITE BK RD WE/BK WE/RD GN 250FT COIL
Overview
12-2/12-2/12-1 MC-PLUS LITE BK RD WE/BK WE/RD GN 250FT COIL
Also known as: 077680279897, 3604-42-00
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)