SATCO CFL R40 4100K

Item #: 116740

Cat #: S7242

UPC: 045923072420

Sign In or Register to view pricing and more.
Documents & Guides
SATCO CFL R40 4100K

Overview

SATCO CFL R40 4100K
Also known as: 045923072420, S7242

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 1090
Type: Reflector
Wattage: 23
Lumens: 1090
Color Temperature: 4000 (Cool White)
Type: Reflector

Customer Reviews

No reviews for this product
(0)