2P 14X51 FUSE HOLDER

Item #: 1167206

Cat #: CH142DU

UPC: 051712685160

Documents & Guides
No Documents Available
BUS CH142DU 2P 14X51 FUSE HOL
Sign In or Register to view pricing and more.

No associated products found.

Overview

BUS CH142DU 2P 14X51 FUSE HOL
Also known as: 051712685160, CH142DU

Specifications

Volts AC: 690
Poles: 2
Material: Polyester
Mounting: DIN Rail
Amps: 50
Size: 14 x 51 mm
Interrupt Rating AC: 120 kA
Family / Style: CH14
Volts AC: 690
Material: Polyester
Amps: 50
Interrupt Rating AC: 120 kA
Poles: 2
Mounting: DIN Rail
Size: 14 x 51 mm
Family / Style: CH14

Customer Reviews

No reviews for this product
(0)