Fluorescent Lamp, Ext Performance, Long Life, T8, 48", 28W, 5000K

Item #: 116720

Cat #: FO28/850XP/XL/SS/ECO3

UPC: 046135223266

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, Supersaver, Long Life, T8, 48 inch, 28 Watt, Medium Base, 2 Pin, 5000K, Lumens: 2600, 81 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22326* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, Supersaver, Long Life, T8, 48 inch, 28 Watt, Medium Base, 2 Pin, 5000K, Lumens: 2600, 81 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22326* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135223266, FO28/850XP/XL/SS/ECO3

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Wattage: 28
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)