Junction Box, NEMA 4x, Clamp Cover, 8" x 6" x 4"

Item #: 11672

Cat #: A8064NFSS6

UPC: 783510834906

Documents & Guides
Junction Box, NEMA 4x, Clamp Cover, 8 x 6 x 4 Inch, Stainless Steel Type 316
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4x, Clamp Cover, 8 x 6 x 4 Inch, Stainless Steel Type 316
J Box, Type 4x Clamp Cover, Bulletin A51s (stainless Steel Junction Boxes), Size/dims: 8.00x6.00x4.00, Material/finish: Ss Type 316l
Also known as: 783510834906, A8064NFSS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)