LED Undercabinet Fixture, 42”, 3000K, 18 Watt, 1600 Lumen

Item #: 1167137

Cat #: EU-LED-42-1600L-DIMTR-30K-BZ-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 42 Inch, 3000K, 18 Watt, 1600 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch

Overview

LED Undercabinet Fixture, 42 Inch, 3000K, 18 Watt, 1600 Lumen, Bronze, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Also known as: EU-LED-42-1600L-DIMTR-30K-BZ-SW

Specifications

Length: 42 in
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Lumens: 1600
Color: Bronze
Light Technology: LED
Dimmable: Yes
Length: 42 in
Wattage: 18
Lumens: 1600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)