GRN 2460X Chest (2460X)

Item #: 1167132

Cat #: 2460X

UPC: 783310008583

Sign In or Register to view pricing and more.
GRE 2460X CHEST BOX 2460X

Overview

GRE 2460X CHEST BOX 2460X
Also known as: 783310008583, 2460X

Specifications

Color: Green
Width: 24 in
Length: 60 in
Material: Steel
Height: 25 in
Color: Green
Length: 60 in
Height: 25 in
Width: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)