Non-Grnd Strnd Wire Pigtail-#10 Frk/Strip, 25/Bag
Item #:
116709
Cat #:
30-3470
UPC:
783250697533
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pigtail Wire Connector, White, 12 AWG Stranded, Length: 8". Package of 25.
Overview
Pigtail Wire Connector, White, 12 AWG Stranded, Length: 8". Package of 25.
Also known as: 783250697533, 30-3470
Specifications
Color: | White |
Length: | 8 in |
Standards: | California Proposition 65 |
Material: | Brass Alloy |
Allowable Gauge Range: | 12 |
Color: | White |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Length: | 8 in |
Material: | Brass Alloy |
Customer Reviews
No reviews for this product
(0)