![30A, 1P, 120/240V, Temporary Power 30A, 1P, 120/240V, Temporary Power](https://rexel-cdn.com/products/midu013c.jpg?i=CD04EC42-1B5F-43AE-A96C-E73D6A936C34&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: (1) 1-Pole, 30 Amp
Overview
30 Amp, 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: (1) 1-Pole, 30 Amp
Also known as: 784567567618, U013C
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
NEMA Configuration: | TT-30R |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120 |
Phase: | 1 |
NEMA Configuration: | TT-30R |
Mounting: | Surface |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)