M18™ 1/2" Impact Wrench with Pin Detent
Item #: 1167056
Cat #: 2659-20
UPC: 045242313556
Documents & Guides
M18™ 1/2" Impact Wrench with Pin Detent, Torque: 83 ft-lbs, No Load RPM: 0-2,450, No Load IPM: 0-3,350 ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18™ 1/2" Impact Wrench with Pin Detent, Torque: 83 ft-lbs, No Load RPM: 0-2,450, No Load IPM: 0-3,350 ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ cordless 1/2 in. Compact Impact Wrench is the most powerful 1/2 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 183 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 1/2 in. Compact Impact Wrench features a 1/2 in. pin-detent anvil for maximum socket retention, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242313556, 2659-20
Specifications
Customer Reviews
No reviews for this product
(0)