LED Troffer, 2x4, 46.58 Watt, 4800 Lumen, 4000K, 120-277V

Item #: 1166980

Cat #: 2RTL4-CAS-48L-EZ1-LP840-N100

UPC: 745971292541

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Volumetric Troffer, 2x4, 46.58 Watt, 4800 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Center Air Slot, nLight Without Lumen Management

Overview

LED Recessed Volumetric Troffer, 2x4, 46.58 Watt, 4800 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Center Air Slot, nLight Without Lumen Management
Also known as: 745971292541, 2RTL4-CAS-48L-EZ1-LP840-N100

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 46.580
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Wattage: 46.580
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)