2' LED Ceiling Wrap, 40K

Item #: 1166910

Cat #: 65-1081

UPC: 045923510816

Documents & Guides
LED 2 ft.- Ceiling Wrap - 20W - 4000K - White Finish - 100-277V
Sign In or Register to view pricing and more.

Overview

LED 2 ft.- Ceiling Wrap - 20W - 4000K - White Finish - 100-277V
Satco's 65-1081 20 watt, 2 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of cool white light.
Also known as: 045923510816, 65-1081

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Color: White
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Lumens: 1600
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Color: White
Volts AC: 100 - 277
Standards: California Proposition 65
Dimmable: No
Wattage: 20
Color Rendering Index (CRI): 90
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)