4' LED Ceiling Wrap, 40K

Item #: 1166908

Cat #: 65-1082

UPC: 045923510823

Documents & Guides
LED 4 ft.- Ceiling Wrap - 40W - 4000K - White Finish - 100-277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 4 ft.- Ceiling Wrap - 40W - 4000K - White Finish - 100-277V
Satco's 65-1082 40 watt, 4 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of cool white light.
Also known as: 045923510823, 65-1082

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 3200
Color: White
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Wattage: 40
Color: White
Volts AC: 100 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)