Super Premium Electrical Tape , 2" x 66'. Black, 8.5 mil

Item #: 1166805

Cat #: 108520-6024

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Super Premium Electrical Tape , 2 Inch x 66 Feet. Black, 8.5 mil, BULK

Overview

Super Premium Electrical Tape , 2 Inch x 66 Feet. Black, 8.5 mil, BULK
Electro Tape’s 850 Series is a SUPER PREMIUM highly conformable 8.5 mil thick vinyl plastic tape which can be used under all weather conditions and is designed to perform in both cold and hot temperature environments range from -12°C/-18°C thru 105°C. This tape has excellent resistance to: acids, alkalies, abrasion, moisture, corrosion and varying weather conditions (i.e.: sunlight). With its memory (elasticity), 8.5 mil thickness and adhesion characteristics, it provides moisture-tight electrical and mechanical protection.
Also known as: 108520-6024

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)