Terminal Block, 10A, 300V, AC/DC, 2 Level, Common Bar, Gray, 1.5mm

Item #: 11668

Cat #: 1492-LD2C

UPC: 662073055891

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Amp, 300 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 28 - 16 AWG, 1.5 mm, 50 in a Package

Overview

Terminal Block, 10 Amp, 300 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 28 - 16 AWG, 1.5 mm, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073055891, 1492-LD2C

Specifications

Type: Terminal Block, Feed Through
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 28 - 16
Type: Terminal Block, Feed Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 28 - 16

Customer Reviews

No reviews for this product
(0)