This product has been discontinued.
Compact Fluorescent Lamp, Twist, 40W, 2700K
Item #: 116675
Cat #: CF40EL/TWIST/827/RP
UPC: 046135297861
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 2600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs., Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29786
Overview
Compact Fluorescent Lamp, 40 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 2600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs., Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29786
Also known as: 046135297861, CF40EL/TWIST/827/RP
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2600 |
Volts AC: | 120 |
Wattage: | 40 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Lumens: | 2600 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)