![2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish 2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish](https://rexel-cdn.com/products/sgl4424602-962image.jpg?i=1805F700-91B3-47F7-A693-938DADD211AE&f=420)
2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish
Item #:
1166538
Cat #:
4424602-962
UPC:
785652108938
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, Safety Listed for Damp Location
Overview
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108938, 4424602-962
Specifications
Type: | 2-Light, Wall/Bath |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Type: | 2-Light, Wall/Bath |
Wattage: | 100 |
Color: | Brushed Nickel |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)