Motor Management Relay, 12 RTD Inputs, 50-300VDC, 60-265VAC
Item #: 1166523
Cat #: 369-HI-R-M-0-0-0-E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor Management Relay, 12 RTD Inputs, Metering Package, Enhanced Diagnostic, 50 - 300 Volt DC, 60 - 265 Volt AC
Overview
Motor Management Relay, 12 RTD Inputs, Metering Package, Enhanced Diagnostic, 50 - 300 Volt DC, 60 - 265 Volt AC
Designed for medium voltage motors, the 369 delivers simple setup configuration through the use of the Motor Settings Auto-Configurator, advanced graphical diagnostics with the Motor Health Report, comprehensive communications with multiple communication options and complete traceability of all setting changes with the Security Setting Change History Report, providing unparalleled motor protection for medium sized AC motors.
Also known as: 369-HI-R-M-0-0-0-E
Specifications
Mounting: | Panel |
Type: | Motor Management Relay |
Volts DC Range: | 50 - 300 |
Volts AC Range: | 60 - 265 |
Mounting: | Panel |
Volts DC Range: | 50 - 300 |
Type: | Motor Management Relay |
Volts AC Range: | 60 - 265 |
Customer Reviews
No reviews for this product
(0)