SpectraCool Narrow Type, Stainless Steel, (Indoor)

Item #: 1166477

Cat #: N210226G051

UPC: 783510344542

Sign In or Register to view pricing and more.
Documents & Guides
Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 3.5/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 230 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"

Overview

Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 3.5/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 230 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344542, N210226G051

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)