Transformer, Dry Type, 75kVA, 480 Delta-120/208YVAC, AL Winding

Item #: 1166462

Cat #: V48M28F7516

UPC: 786680192203

Documents & Guides
Transformer, Dry Type, 75 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, Aluminum Winding, NEMA 2, DOE 2016
Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, 75 kVA, 480 Delta Primary - 120/208Y Volt AC Secondary, Aluminum Winding, NEMA 2, DOE 2016
DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.
Also known as: 786680192203, V48M28F7516

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)