This product may not be available in all locations.
Main Breaker, 200A, 120/240VAC, 1PH, Plug On Neutral, Load Center
Item #:
116645
Cat #:
CSH2200N
UPC:
782113099767
Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, Load Center
Overview
Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, Load Center
Also known as: 782113099767, CSH2200N
Specifications
Type: | Main Breaker |
Amps: | 200 |
Circuits: | 2 |
Phase: | 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 35 kA |
Type: | Main Breaker |
Circuits: | 2 |
Volts AC: | 120/240 |
Amps: | 200 |
Phase: | 1 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)