Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, 3 Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Low Voltage, Requires a Ballast to Operate, Color: White.
Overview
Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, 3 Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Low Voltage, Requires a Ballast to Operate, Color: White.
The LUTDVTV-WH is a simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the large paddle switch. While the lights are on, use the sleek slide control to adjust the lights to your perfect level. The paddle switch returns the lights to your favorite level. Select models available with built-in soft glow locator light. There are also models available with the eco-dim feature, which guarantees at least 15% energy savings compared to a standard switch.
Also known as: 027557663458, DVTV-WH
Specifications
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Volts AC: | 24 |
Family / Style: | Diva |
Amps: | 0.030 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Surface |
Color: | White |
Family / Style: | Diva |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Poles: | 1 |
Volts AC: | 24 |
Amps: | 0.030 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)