Safety Relay, Arc Flash, 100-240VAC, 24-48VDC, 110-250VDC Power Supply

Item #: 1166144

Cat #: AF0500-00

UPC: 07945884531

Documents & Guides
Safety Relay, Arc Flash, 100 - 240 Volt AC, 24 - 48 Volt DC, 110 - 250 Volt DC Power Supply, Trips Feeder Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Relay, Arc Flash, 100 - 240 Volt AC, 24 - 48 Volt DC, 110 - 250 Volt DC Power Supply, Trips Feeder Breaker
The AF0500 is a microprocessor-based arc-flash protection relay that limits arc-fault damage by detecting the light from an arc flash and rapidly tripping the feeder breaker. The unit is well suited for switchgear, transformer, motor controls center and power converter applications. Sensors, inputs, and connections are health monitored to ensure fail-safe operation. A secondary solid-state trip circuit provides a redundant trip path. A USB port is used for configuration and access to event logs. The AF0500 arc-flash protection relay includes an Ethernet interface and supports Modbus TCP communication. Zone tripping, upstream breaker tripping and tie breaker tripping applications can be easily configured. A number of control inputs allows interconnection of multiple AF0500 units to form a system.
Also known as: 07945884531, AF0500-00

Specifications

Mounting: Panel
Type: Safety, Relay
Volts AC Range: 100 - 240
Volts DC Range: 24 - 48, 110 - 250
Mounting: Panel
Volts AC Range: 100 - 240
Type: Safety, Relay
Volts DC Range: 24 - 48, 110 - 250

Customer Reviews

No reviews for this product
(0)