MILWAUKEE 0928-23 3-PACK KIT

Item #: 116611

Cat #: 0928-23

UPC: 045242004096

Sign In or Register to view pricing and more.
Documents & Guides
Sawzall Reciprocating Saw With Fast Cutting 1 1/8in Stroke Length, Voltage: 28vdc, Number Of Tools: 4, Bag/case Type: Contractor Bag, Number Of Batteries Included: 2

Overview

Sawzall Reciprocating Saw With Fast Cutting 1 1/8in Stroke Length, Voltage: 28vdc, Number Of Tools: 4, Bag/case Type: Contractor Bag, Number Of Batteries Included: 2
The 0928-23 features the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee. The Milwaukee 0726 28 Volt 1/2 in. Hammer-drill uses the Milwaukee built high power motor to develop an enormous 750 in. lbs. Of maximum torque and 0-450/0 to 1800 RPM. The 0726 comes standard with a 1/2 in. all-metal, single-sleeve, ratcheting chuck with all Carbide jaws that keeps bits from falling out and drill bits from slipping. A comfortable non-slip, soft-grip handle reduces vibration and fatigue. The 49-24-0185 work light features a high intensity xenon Bulb, is Clip-Lok® system compatible and delivers over 5-hours of run-time on a single battery.
Also known as: 045242004096, 0928-23

Specifications

Secondary Voltage: 28
Secondary Voltage: 28

Customer Reviews

No reviews for this product
(0)