HOF A1264SUG PULL BOX EXTENDE

Item #: 1166101

Cat #: A1264SUG

UPC: 783510301477

Sign In or Register to view pricing and more.
Documents & Guides
HOF A1264SUG PULL BOX EXTENDE

Overview

HOF A1264SUG PULL BOX EXTENDE
The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.
Also known as: 783510301477, A1264SUG

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Finish: Galvanized
Depth: 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Finish: Galvanized
Height: 12 in
Color: Gray
Width: 6 in

Customer Reviews

No reviews for this product
(0)