LOADCTR QO MLO 120V 30A 1PH 2SP NEMA 1

Item #: 1166082

Cat #: QO2L30TTS

UPC: 785901785088

Sign In or Register to view pricing and more.

Overview

LOADCTR QO MLO 120V 30A 1PH 2SP NEMA 1
Also known as: 785901785088, QO2L30TTS

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)