HIGH LUMEN LED AREA LUMINAIRE 5000K TYPE 1

Item #: 1166041

Cat #: HLA-LED-P3-50K-T1S-480-SPA-DDBXD

UPC: 190887058710

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HIGH LUMEN LED AREA LUMINAIRE 5000K TYPE 1 SHORT 480V SQUARE POLE MOUNTING DARK BRONZE

Overview

HIGH LUMEN LED AREA LUMINAIRE 5000K TYPE 1 SHORT 480V SQUARE POLE MOUNTING DARK BRONZE
Also known as: 190887058710, HLA-LED-P3-50K-T1S-480-SPA-DDBXD

Specifications

Mounting: Pole
Volts AC: 480
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Pole
Color: Dark Bronze
Light Technology: LED
Volts AC: 480
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)