3A 125V AC, Axial Lead

Item #: 1166023

Cat #: 0481003.V

UPC: 079458027785

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits

Overview

3 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits
Color-coded indicator flags indicate ampere rating. Body is constructed of black polyphenylene sulfide with UL-94V0 flammability rating, contacts are of bright alloy-plated beryllium copper. Ideal for telecommunications and control panel circuits. Eliminates down time by immediately pinpointing the blown (open) circuit while triggering LED or audio alarm, while placed in mating holder (482 Series). Clear plastic lens option available for additional safety.
Also known as: 079458027785, 0481003.V

Specifications

Speed: Fast Acting
Type: Alarm Indicating
Volts DC: 125
Interrupt Rating AC: 300
Amps: 3
Volts AC: 125
Diameter: 5.300 mm
Length: 19.600 mm
Standards: California Proposition 65
Interrupt Rating DC: 300 kA
Speed: Fast Acting
Volts DC: 125
Amps: 3
Diameter: 5.300 mm
Standards: California Proposition 65
Type: Alarm Indicating
Interrupt Rating AC: 300
Volts AC: 125
Length: 19.600 mm
Interrupt Rating DC: 300 kA

Customer Reviews

No reviews for this product
(0)