Class H/K5 Fuse Reducer

Item #: 1165981

Cat #: LRU-263

UPC: 079458938913

Documents & Guides
Fuse Reducer 250 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducer 250 Volt Class/Series: H/K5 Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458938913, LRU-263, FUSE REDUCER

Specifications

Material: Copper
Volts AC: 250
Class: H/K5
Family / Style: RLN
Amps Range: 30 - 60
Material: Copper
Class: H/K5
Amps Range: 30 - 60
Volts AC: 250
Family / Style: RLN

Customer Reviews

No reviews for this product
(0)