LED Troffer Retrofit
Item #: 1165955
Cat #: 22CZRK-LD4-34HP-UNV-L840-CD1-U
UPC: 080083804573
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer Retrofit, 2' x 2', 3,533 Lumens, 120-277V, 4000K, 0-10V dimming
Overview
LED Troffer Retrofit, 2' x 2', 3,533 Lumens, 120-277V, 4000K, 0-10V dimming
Also known as: 080083804573, 22CZRK-LD4-34HP-UNV-L840-CD1-U
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 28 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Wattage: | 28 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)