
Standard Strut Strap, 1", Aluminum
Item #: 116589
Cat #: PS-1100-1-AL
UPC: 702316502499
Documents & Guides
Standard Strut Strap, Diameter: 1", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Sign In or Register to view pricing and more.
Overview
Standard Strut Strap, Diameter: 1", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 1" Pipe Clamp Fittings
Also known as: 702316502499, PS-1100-1-AL
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)