Enclosure Cover, Front / Rear, Lt Gry

Item #: 1165827

Cat #: P2C1810

UPC: 783510312022

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Solid Cover, Front or Rear, Steel, Light Gray

Overview

ProLine G2 Solid Cover, Front or Rear, Steel, Light Gray
Also known as: 783510312022, P2C1810

Specifications

Material: Steel
Depth: 0.790 in
Finish: Powder Coated
Height: 70.200 in
Width: 39.300 in
Material: Steel
Finish: Powder Coated
Width: 39.300 in
Depth: 0.790 in
Height: 70.200 in

Customer Reviews

No reviews for this product
(0)