Fuse Holder CLS T Block

Item #: 1165761

Cat #: LFT602001CS

UPC: 079458182057

Sign In or Register to view pricing and more.
Documents & Guides
200A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

200A, 600V, 1 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458182057, LFT602001CS

Specifications

Amps: 200
Material: Phenolic
Class: T
Mounting: Surface
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Family / Style: LFT
Amps: 200
Class: T
Poles: 1
Standards: California Proposition 65
Family / Style: LFT
Material: Phenolic
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)