LED High Bay, 232 Watt, 36057 Lumen, 5000K, 120-277V

Item #: 1165725
Cat #: HBLED-LD5-36SE-W-UNV-L850-CD3-U
UPC: 080083147014
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Luminaire, 232 Watt, 36057 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution

Overview

LED High Bay Luminaire, 232 Watt, 36057 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution
The HBLED delivers industry-leading performance and reliability for a variety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, and a reduced carbon footprint.
Also known as: 080083147014, HBLED-LD5-36SE-W-UNV-L850-CD3-U

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Width: 20 in
Wattage: 232
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 20 in
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 232
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)