25A, 125V, TOO Series Time Delay Fuse

Item #: 1165711

Cat #: TOO025

UPC: 079458430721

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

25 Amp Fuse, Time Delay, Brand or Series: TOO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.
Also known as: 079458430721, TOO025

Specifications

Speed: Time Delay, Slow Blow
Amps: 25
Type: Plug Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Type: Plug Fuse
Interrupt Rating DC: 10 kA
Amps: 25
Volts AC: 125

Customer Reviews

No reviews for this product
(0)