This product has been discontinued.

5A, 125V, Type S Time Delay Fuse
Item #: 1165706
Cat #: SOO005
UPC: 079458410556
Documents & Guides
5 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
Sign In or Register to view pricing and more.
No associated products found.
Overview
5 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Also known as: 079458410556, SOO005
Specifications
Amps: | 5 |
Speed: | Time Delay, Slow Blow |
Type: | Plug |
Volts AC: | 125 |
Interrupt Rating AC: | 10 kA |
Mounting: | Screw In |
Amps: | 5 |
Type: | Plug |
Interrupt Rating AC: | 10 kA |
Speed: | Time Delay, Slow Blow |
Volts AC: | 125 |
Mounting: | Screw In |
Customer Reviews
No reviews for this product
(0)