8Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 1165704

Cat #: LGR008

UPC: 079458113129

Documents & Guides
8Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

8Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113129, LGR008

Specifications

Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Amps: 8
Length: 1.820 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.610 in
Mounting: Panel
Volts AC: 300
Length: 1.820 in
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 8
Standards: California Proposition 65
Diameter: 0.610 in

Customer Reviews

No reviews for this product
(0)