Truss Head Receptacle and Wiring Device Kit, 6-32, 380 Pieces

Item #: 1165703

Cat #: TMSK1

UPC: 639720396317

Sign In or Register to view pricing and more.
Documents & Guides
Truss Head Receptacle and Wiring Device Kit, 6-32, 380 Pieces, Includes, 6-32 x 1/2 Inch (100), 6-32 x 3/4 Inch (90), 6-32 x 1 Inch (65), 6-32 x 1-1/4 Inch (50), 6-32 x 1-1/2 Inch (40), 6-32 x 2 Inch (35), #1 and #2 Phillips Power Bit

Overview

Truss Head Receptacle and Wiring Device Kit, 6-32, 380 Pieces, Includes, 6-32 x 1/2 Inch (100), 6-32 x 3/4 Inch (90), 6-32 x 1 Inch (65), 6-32 x 1-1/4 Inch (50), 6-32 x 1-1/2 Inch (40), 6-32 x 2 Inch (35), #1 and #2 Phillips Power Bit
Metallics offers a wide range of screws, including: Slotted, Phillip, square drive, tri-drive pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720396317, TMSK1

Specifications

Screw Head: Truss
Drive: Phillips
Material: Steel
Size: 6-32
Finish: Zinc
Package Type: Box
Screw Head: Truss
Material: Steel
Finish: Zinc
Drive: Phillips
Size: 6-32
Package Type: Box

Customer Reviews

No reviews for this product
(0)