Mechanical Grounding Connector

Item #: 1165655

Cat #: GB29T4

UPC: 781810231302

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to 1/4" - 1/2" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud

Overview

Mechanical Grounding Connector, Cable to 1/4" - 1/2" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud
Also known as: 781810231302, GB29T4

Specifications

Color Temperature: 2100 (Warm White)
Volts AC: 120
Wattage: 30
Length: 30 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 2100 (Warm White)
Wattage: 30
Light Technology: LED
Volts AC: 120
Length: 30 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)