Compression Lug, 400 MCM, Aluminum

Item #: 116555

Cat #: 2ACL-400

UPC: 783669000337

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Aluminum, Wire Size: 400 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Overview

Compression Lug, Aluminum, Wire Size: 400 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000337, 2ACL-400

Specifications

Color: Green
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Green
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)