Single Pole Switch, 15A, 120-277V, Ivory, Heavy Duty

Item #: 116552

Cat #: 1201I

UPC: 783585835167

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 15A, 120-277V, Ivory, Hubbell-PRO Heavy Duty Industrial Series

Overview

Single Pole Switch, 15A, 120-277V, Ivory, Hubbell-PRO Heavy Duty Industrial Series
Also known as: 783585835167, 1201I

Specifications

Type: Toggle Switch, Single Pole, Manual Controller
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Single Pole, Manual Controller
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)