Junction Box, NEMA 4X, Clamp Cover, 6" x 6" x 4"

Item #: 11654

Cat #: A606NFSS6

UPC: 783510835002

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 6 x 6 x 4 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 6 x 6 x 4 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Clamp Cover, 6 x 6 x 4 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510835002, A606NFSS6

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 6 x 6 x 4 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)