PETROLUX HAZ LOCATION FIXTURE GEN 2 56 LEDS 700MA 5000K

Item #: 1165370

Cat #: HPLED567005KASUNGL5H45C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX HAZ LOCATION FIXTURE GEN 2 56 LEDS 700MA 5000K

Overview

PETROLUX HAZ LOCATION FIXTURE GEN 2 56 LEDS 700MA 5000K
Also known as: HPLED567005KASUNGL5H45C

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 129
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 12000
Dimmable: Yes
Wattage: 129
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)