79606 1/6-PK 90W MEDIUM FLOOD TRUNNION

Item #: 1165305

Cat #: F-FL/90/50K/TR/BZ-67

UPC: 751338020504

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
79606 1/6-PK 90W MEDIUM FLOOD TRUNNION-MOUNT BRONZE

Overview

79606 1/6-PK 90W MEDIUM FLOOD TRUNNION-MOUNT BRONZE
Also known as: 751338020504, F-FL/90/50K/TR/BZ-67

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 90
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 12312
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 90
Color: Bronze
Lumens: 12312

Customer Reviews

No reviews for this product
(0)