FLANGE ELBOW COUPLING RAL7035

Item #: 1165210

Cat #: S1MFECG

UPC: 783510327934

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MFECG FLANGE ELBOW COUP

Overview

HOF S1MFECG FLANGE ELBOW COUP
Also known as: 783510327934, S1MFECG

Specifications

Width: 4.920 in
Depth: 4.880 in
Material: Aluminum
Height: 5.430 in
Width: 4.920 in
Material: Aluminum
Depth: 4.880 in
Height: 5.430 in

Customer Reviews

No reviews for this product
(0)