10 THHN/THWN-2 Stranded Copper, Green, Barrel

Item #: 1165137

Cat #: 106100905489

UPC: 739373783707

Sign In or Register to view pricing and more.
Documents & Guides
10 THHN/THWN-2 Stranded Copper, Green, Barrel, Super Slick

Overview

10 THHN/THWN-2 Stranded Copper, Green, Barrel, Super Slick
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373783707, 106100905489

Specifications

Gauge: 10
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)