![6 AWG THHN/THWN-2 Stranded Copper, Blue, 4000' Barrel 6 AWG THHN/THWN-2 Stranded Copper, Blue, 4000' Barrel](https://rexel-cdn.com/products/image.jpg?i=26C3C50C-78B9-4533-9E94-B5EF7566DB9F&f=420)
6 AWG THHN/THWN-2 Stranded Copper, Blue, 4000' Barrel
Item #:
1165125
Cat #:
118101204488
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN/THWN-2 Stranded Copper, Blue, 4000 Foot Barrel
Overview
6 AWG THHN/THWN-2 Stranded Copper, Blue, 4000 Foot Barrel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 118101204488
Specifications
Color: | Blue |
Length: | 4000 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Color: | Blue |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 6 |
Length: | 4000 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)