Terminal Block, Grounding, Green/Yellow, 30 - 12AWG, 2.5mm

Item #: 11651

Cat #: 1492-LG3

UPC: 662073056386

Documents & Guides
Terminal Block, Grounding, Green/Yellow, 30 - 12 AWG, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Grounding, Green/Yellow, 30 - 12 AWG, 2.5 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG3 from Rockwell Automation® is a green / yellow 2.5 mm (5.1 x 59.5 x 33.1 mm [0.20 x 2.34 x 1.23 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through ground block. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056386, 1492-LG3

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 30 - 12
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 30 - 12
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)